Skip to content Skip to navigation menu
CF Series High Carbon Steel Standard Metric Cam Follower

CF30V

CF Series High Carbon Steel Standard Metric Cam Follower
Item #105121369
  • High Carbon Steel Material
  • M30 x 1.5 Thread Size
  • Standard Stud
  • 30 mm Stud Diameter
CF Series High Carbon Steel Standard Metric Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Carbon Steel Material
  • M30 x 1.5 Thread Size
  • Standard Stud
  • 30 mm Stud Diameter
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison