- 250 mm Inner Diameter
- 310 mm Outer Diameter
| Type | Standard Type, Full Complement/Sealed Type |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Weight | 0.0 LB |
| Type | Standard Type, Full Complement/Sealed Type |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Precision Class | JIS, Class 0 |
| Weight | 0.0 LB |