- 50 mm Inner Diameter
- 80 mm Outer Diameter
| Type | Standard Type, Full Complement/Open Type |
| Precision Class | JIS, Class 0 |
| Bearing Material | High Carbon Chromium Bearing Steel |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.638 LB |
| EAN or UPC | 4549557077494 |

