Skip to content Skip to navigation menu
High Carbon Steel Cam Follower

CRH16VBUUR

High Carbon Steel Cam Follower
Item #105156039
  • High Carbon Steel Material
  • 5/8-18 UNF Thread Size
  • Standard Stud
  • 0.625 in
  • 15.875 mm Stud Diameter
High Carbon Steel Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Carbon Steel Material
  • 5/8-18 UNF Thread Size
  • Standard Stud
  • 0.625 in
  • 15.875 mm Stud Diameter
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison