- Carbon Steel Bearing Material
- CRW Series
| Slide Unit Overall Length | 30 mm |
| Retainer Type | Cage |
| Bearing Material | Carbon Steel |
| Series | CRW |
| Overall Width | 8.5 mm |
| Operating Temperature [Max] | 248 °F |
| Assembly Height | 4 mm |
| Weight | 0.033 LB |
| EAN or UPC | 4549557023385 |

