- Carbon Steel Bearing Material
- CRWG Series
| Overall Width | 12 mm |
| Assembly Height | 6 mm |
| Retainer Type | Cage |
| Series | CRWG |
| Bearing Material | Carbon Steel |
| Slide Unit Overall Length | 105 mm |
| Operating Temperature [Max] | 248 °F |
| Stroke Length [Max] | 31 mm |
| Weight | 0.197 LB |
| EAN or UPC | 4549557024948 |

