- Carbon Steel Bearing Material
- CRWU Series
| Dynamic Load Rating | 2710 N |
| Bearing Material | Carbon Steel |
| Series | CRWU |
| Stroke Length [Max] | 30 mm |
| Static Load Rating | 3660 N |
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 50 mm |
| Overall Width | 40 mm |
| Assembly Height | 21 mm |
| Weight | 0.66 LB |
| EAN or UPC | 4549557026102 |

