- Carbon Steel Bearing Material
- CRWU Series
| Retainer Type | Cage |
| Stroke Length [Max] | 60 mm |
| Dynamic Load Rating | 5270 N |
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 8530 N |
| Assembly Height | 28 mm |
| Bearing Material | Carbon Steel |
| Slide Unit Overall Length | 105 mm |
| Overall Width | 60 mm |
| Series | CRWU |
| Weight | 2.86 LB |
| EAN or UPC | 4549557026294 |

