IKO International Inc.
CRY20VUU
CRY Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101347896
- 3/8 in Inside Diameter
- High Carbon Chrome Steel Material
- CRY Series
| Row Type | Single |
| DN (Grease) in | 42000 |
| Inner Ring | With Inner Ring |
| Roller Dia. | 1.25 in |
| Enclosure | Sealed |
| O.D.Type | Cylindrical |
| Series | CRY |
| Duty Type | Heavy |
| Retainer Material | Full Complement |
| Precision Class | JIS, Class 0 |
| Rolling Element | Roller |
| Bearing Type | Full Compliment Needle Rollers |
| Rolling Element Material | SUJ2 |
| Inch/Metric | Inch |
| Static Load Rating | 31700 N |
| Operating in Grease [Max] | 4409 rpm |
| Duty | Heavy-Duty |
| Operating Temperature [Max] | 248 °F |
| Dn (Oil) | 70000 |
| Roller Type | Cylindrical |
| I.D. | 3/8 in |
| Overall Width | 0.8125 in |
| Roller Material | SUJ2 |
| Operating in Oil [Max] | 7349 rpm |
| O.D. Type | Cylindrical |
| Operating Temperature [Min] | -4 °F |
| Dn (Grease) | 42000 |
| Seal Type | Double Seal |
| Outer Diameter Type | Cylindrical |
| Dynamic Load Rating | 23600 N |
| Lubrication Hole/Groove | Oil Hole and Oil Groove |
| Relubricatable | Yes |
| Retainer Type | Full Compliment |
| Bearing Material | High Carbon Chrome Steel |
| Operating RPM (Grease) [Max] | 4409 rpm |
| Material | High Carbon Chrome Steel |
| Operating RPM (Oil) [Max] | 7349 rpm |
| Roller Width | 3/4 in, 19.05 mm |
| Weight | 0.439 LB |
| EAN or UPC | 4549557027130 |
