- Needle
- High Carbon Steel
| Roller Diameter | 3.5 mm |
| Roller Dia. | 3.5 mm |
| Static Load Rating | 155000 N |
| Total Width | 25 mm |
| Type | Steel |
| Roller Type | Needle |
| Precision Rating | JIS, Class 0 |
| Total Length | 75 mm |
| Dynamic Load Rating | 58400 N |
| No. of Rows | Single |
| Roller Material | High Carbon Steel |
| Weight | 0.0 KG |

