IKO International Inc.
GE15ES2RS
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100741285
- 15 mm Inside Diameter
- 26 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 15 mm |
| Ball O.D. | 22 mm |
| Seal Type | Double Seal |
| O.D. | 26 mm |
| Static Load Rating | 117000 N |
| Series | GE…ES / E |
| Housing Width | 9 mm |
| Dynamic Load Rating | 19400 N |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 176 °F |
| Contact Angle | 5 Degrees |
| Relubricatable | Yes |
| Ball Width | 12 mm |
| Operating Temperature [Min] | -22 °F |
| Weight | 0.07 LB |
| EAN or UPC | 4549557029073 |
