IKO International Inc.
GE35GS2RS
GE…GS / G Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #103249048
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Static Load Rating | 686000 N |
| Series | GE…GS / G |
| Housing Width | 22 mm |
| Ball O.D. | 53 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 114000 N |
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 176 °F |
| O.D. | 62 mm |
| Material | High Carbon Chromium Bearing Steel |
| Relubricatable | Yes |
| Contact Angle | 15 degrees |
| Ball Width | 35 mm |
| Seal Type | Double Seal |
| Weight | 0.88 LB |
| EAN or UPC | 4549557029356 |
