IKO International Inc.
GE50EC2RS
GE…EC Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #101777617
- 50 mm Inside Diameter
- 75 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Liner Material | PTFE/Copper Alloy Mesh |
| Contact Angle | 4 Degrees |
| Operating Temperature [Max] | 176 °F |
| Relubricatable | Yes |
| Seal Type | Double Seal |
| Dynamic Load Rating | 181000 N |
| Operating Temperature [Min] | -22 °F |
| Series | GE…EC |
| O.D. | 75 mm |
| Housing Width | 28 mm |
| Ball Width | 35 mm |
| I.D. | 50 mm |
| Ball O.D. | 66 mm |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 453000 N |
| Weight | 1.232 LB |
| EAN or UPC | 4549557029462 |
