- 1 in Inner Diameter
- 1 1/4 in Outer Diameter
- High Carbon Chrome Steel
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Overall Width | 16.25 mm |
| O.D. | 1 1/4 in |
| Relubricatable | Oil Hole |
| Series | IRB |
| Bearing Material | High Carbon Chrome Steel |
| Bearing Type | Inner Ring |
| Weight | 0.078 LB |
| EAN or UPC | 4549557031595 |

