- 1 in Inner Diameter
- 1 1/4 in Outer Diameter
- High Carbon Chrome Steel
| Overall Width | 13.08 mm |
| Bearing Type | Inner Ring |
| O.D. | 1 1/4 in |
| Operating Temperature [Max] | 248 °F |
| Relubricatable | Oil Hole |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Min] | -4 °F |
| Series | IRB |
| Weight | 0.063 LB |
| EAN or UPC | 4549557031564 |

