- 1 7/8 in Inner Diameter
- 2 1/8 in Outer Diameter
- High Carbon Chrome Steel
| Relubricatable | Oil Hole |
| O.D. | 2 1/8 in |
| Bearing Type | Inner Ring |
| Bearing Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| Series | IRB |
| Overall Width | 25.78 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.22 LB |
| EAN or UPC | 4549557032066 |

