- 2 1/2 in Inner Diameter
- 2 3/4 in Outer Diameter
- High Carbon Chrome Steel
| Bearing Material | High Carbon Chrome Steel |
| Overall Width | 25.78 mm |
| Relubricatable | Oil Hole |
| Operating Temperature [Min] | -4 °F |
| O.D. | 2 3/4 in |
| Bearing Type | Inner Ring |
| Series | IRB |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.289 LB |
| EAN or UPC | 4549557032127 |

