- 3/8 in Inner Diameter
- 9/16 in Outer Diameter
- High Carbon Chrome Steel
| Series | IRB |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| O.D. | 9/16 in |
| Overall Width | 13.08 mm |
| Bearing Material | High Carbon Chrome Steel |
| Relubricatable | Oil Hole |
| Bearing Type | Inner Ring |
| Weight | 0.028 LB |
| EAN or UPC | 4549557031069 |

