IKO International Inc.
LME162636UU
LME Series High Carbon Steel Standard Type Linear Bushing
Item #101430267
- 16 mm Inside Diameter
- 26 mm Overall Width
- LME Series
- High Carbon Steel Bearing Material
| Overall Width | 26 mm |
| O.D. | 26 mm |
| Shaft Dia. | 16 mm |
| Dynamic Load Rating [MAX] | 325 N |
| Type | Standard |
| Static Load Rating [Min] | 514 N |
| Inch/Metric | Metric |
| Bearing Length | 36 mm |
| I.D. | 16 mm |
| Seal Type | Double Seal |
| Dynamic Load Rating [Min] | 283 N |
| Slide Unit Overall Length | 36 mm |
| Series | LME |
| Length | 26 mm |
| Retainer Material | High Carbon Steel |
| Static Load Rating [Max] | 726 N |
| Retainer Type | Cage |
| Bearing Material | High Carbon Steel |
| Weight | 0.129 LB |
| EAN or UPC | 4549557038587 |
