IKO International Inc.
LRB182216
LRB Series High Carbon Chrome Steel Inner Ring With Oil Hole
Item #100740163
- 1 1/8 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 1 3/8 in Outside Diameter
- LRB Series
| I.D. | 1 1/8 in |
| O.D. | 1 3/8 in |
| Bearing Material | High Carbon Chrome Steel |
| Lubrication Hole | Oil Hole |
| Operating Temperature [Max] | 248 °F |
| Overall Width | 25.650 mm |
| Series | LRB |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Inner Ring |
| Relubricatable | Oil Hole |
| Weight | 0.138 LB |
| EAN or UPC | 4549557039607 |
