- Carbon Steel Bearing Material
- 30 mm Assembly Height
- 56 mm Slide Unit Length
- 20 mm Rail Width
| Internal Clearance | STD Preload |
| Lubrication Hole/Groove | Grease Nipple |
| Rolling Element | Ball |
| Static Load Rating | 21100 N |
| Precision | High |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Width | 44 mm |
| Dynamic Load Rating | 18100 N |
| Bearing Type | Linear Way, Ball Type |
| Overall Height | 30 mm |
| Relubricatable | Yes |
| Series | MH/LWH |
| Preload | Standard |
| Duty Type | Heavy Duty |
| Bearing Material | Carbon Steel |
| Slide Unit Width | 44 mm |
| Assembly Height | 30 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Mounting Bolt Spacing Width | 32 mm |
| Carriage Nominal Bolt Center to Center | 36 mm x 32 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Carriage Thread Depth | 10 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Overall Length | 83 mm |
| Rail Width | 20 mm |
| Carriage Thread Size | M5 |
| Weight | 0.0 LB |

