IKO International Inc.
NAG4900UU
NAG Series High Carbon Chrome Steel Full Complement Roller Bearing
Item #101510720
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- High Carbon Chrome Steel Material
| Closure (Seal) Type | 2 Seals |
| Relubricatable | No |
| Roller Type | Roller |
| Limiting Speed - Grease | 10000 rpm |
| Temperature Range [Min] | -4 °F |
| O.D. | 22 mm |
| Bearing Type | Roller |
| Retainer Type | Full Compliment |
| Seal Type | Double Seal |
| Material | High Carbon Chrome Steel |
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 10800 N |
| Temperature Range [Max] | 248 °F |
| Operating in Grease [Max] | 10000 rpm |
| Dynamic Load Rating | 9650 N |
| Series | NAG |
| Rolling Element Material | SUJ2 |
| Outer Diameter (mm) | 22 mm |
| Operating Temperature [Min] | -4 °F |
| Overall Width | 13 mm |
| Precision Class | JIS, Class 0 |
| Enclosure | Two Seals |
| Retainer Material | Full Complement |
| No. of Rows | Double |
| Load Rating UOM | N |
| Bore Size (ID) - mm | 10 mm |
| Overall Width (mm) | 13 mm |
| Row Type | Double |
| I.D. | 10 mm |
| Weight | 0.056 LB |
| EAN or UPC | 4549557042973 |
