IKO International Inc.
NART8VUUR
NART Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #102158686
- 8 mm Inside Diameter
- High Carbon Chrome Steel Material
- NART Series
| Bearing Type | Full Compliment Needle Rollers |
| Roller Dia. | 24 mm |
| Overall Width | 15 mm |
| Operating Temperature [Max] | 248 °F |
| Roller Width | 14 mm |
| Operating in Grease [Max] | 5250 rpm |
| Seal Type | Double Seal |
| Material | High Carbon Chrome Steel |
| O.D. Type | Crowned |
| Operating Temperature [Min] | -4 °F |
| DN (Grease) in | 42000 |
| Rolling Element Material | SUJ2 |
| Dn (Grease) | 42000 |
| I.D. | 8 mm |
| Outer Diameter Type | Crowned |
| Roller Type | Crowned |
| Rolling Element | Roller |
| Static Load Rating | 15600 N |
| Row Type | Single |
| Retainer Type | Full Compliment |
| Operating RPM (Grease) [Max] | 5250 rpm |
| Dynamic Load Rating | 11800 N |
| Dn (Oil) | 70000 |
| Duty Type | Heavy |
| Operating RPM (Oil) [Max] | 8750 rpm |
| Precision Class | JIS, Class 0 |
| Duty | Heavy-Duty |
| Lubrication Hole/Groove | Oil Hole |
| Relubricatable | Yes |
| Series | NART |
| Inner Ring | With Inner Ring |
| Bearing Material | High Carbon Chrome Steel |
| Roller Material | SUJ2 |
| Enclosure | Sealed |
| Retainer Material | Full Complement |
| Inch/Metric | Metric |
| Operating in Oil [Max] | 8750 rpm |
| O.D.Type | Crowned |
| Weight | 0.093 LB |
| EAN or UPC | 4549557043574 |
