IKO International Inc.
NAS5017ZZNR
NAS Series High Carbon Chrome Steel Roller Bearing for Sheaves
Item #102172124
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- High Carbon Chrome Steel Material
| Row Type | Double |
| I.D. | 85 mm |
| Precision Class | JIS, Class 0 |
| Load Rating UOM | N |
| Operating in Grease [Max] | 1200 rpm |
| Retainer Material | Full Complement |
| Static Load Rating | 446000 N |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 257000 N |
| No. of Rows | Double |
| Retainer Type | Full Compliment |
| O.D. | 130 mm |
| Overall Width (mm) | 59 mm |
| Operating Temperature [Max] | 230 °F |
| Temperature Range [Max] | 230 °F |
| Closure (Seal) Type | N/A |
| Rolling Element Material | SUJ2 |
| Lubrication Hole | Oil Hole |
| Series | NAS |
| Bore Size (ID) - mm | 85 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 59 mm |
| Outer Diameter (mm) | 130 mm |
| Relubricatable | Yes |
| Bearing Type | Roller |
| Operating Temperature [Min] | -4 °F |
| Limiting Speed - Grease | 1200 rpm |
| Weight | 6.16 LB |
| EAN or UPC | 4549557044212 |
