IKO International Inc.
NATA5906
NATA Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #105155433
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- High Carbon Chrome Steel Material
| Precision Rating | JIS, Class 0 |
| Series | NATA |
| Material | High Carbon Chrome Steel |
| Bearing Type | Combined Type Needle Roller |
| Precision Class | JIS, Class 0 |
| Seal Type | Open |
| Style | Combined Type Needle Roller Bearing |
| O.D.Type | Cylindrical |
| Speed [Max] | 11000 rpm |
| Basic Dynamic Load Rating (Radial) | 17700 N |
| O.D. Type | Cylindrical |
| Row Type | Single |
| I.D. | 30 mm |
| O.D. | 47 mm |
| Operating in Oil [Max] | 11000 rpm |
| Static Load Rating | 26800 N |
| Retainer Material | Steel |
| Operating in Grease [Max] | 6600 rpm |
| Basic Dynamic Load Rating (Axial) | 4550 N |
| Overall Width | 23 mm |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Max] | 248 °F |
| Basic Static Load Rating (Axial) | 8460 N |
| Operating Temperature [Min] | -4 °F |
| Basic Static Load Rating (Radial) | 26800 N |
| Type | Angular Contact |
| Thrust Direction | Uni-directional |
| Dynamic Load Rating | 17700 N |
| Outside Ring Shape | Cylindrical |
| Lubrication Hole | Oil Hole and Oil Groove |
| Weight | 0.332 LB |
| EAN or UPC | 4549557045042 |
