IKO International Inc.
NAXI6040
NAXI Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #103719884
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- High Carbon Chrome Steel Material
| Flange Thickness | 18 mm |
| Speed [Max] | 3500 rpm |
| Operating Temperature [Max] | 248 °F |
| Basic Static Load Rating (Axial) | 101000 N |
| Material | High Carbon Chrome Steel |
| Relubricatable | Yes |
| Operating Temperature [Min] | -4 °F |
| Basic Static Load Rating (Radial) | 120000 N |
| Bearing Type | Combined Type Needle Roller |
| Overall Width | 40 mm |
| Flange O.D. | 95 mm |
| Basic Dynamic Load Rating (Radial) | 55500 N |
| Basic Dynamic Load Rating (Axial) | 43100 N |
| Type | Combined Type Needle Roller Bearings |
| Thrust Direction | Unilateral |
| Rolling Element Material | SUJ2 |
| Seal Type | Open |
| Lubrication Hole | Oil Hole and Oil Groove |
| Series | NAXI |
| Precision Rating | JIS, Class 0 |
| Operating in Oil [Max] | 3500 rpm |
| I.D. | 60 mm |
| Retainer Material | Steel |
| Style | Combined Type Needle Roller Bearing |
| O.D. | 85 mm |
| Operating in Grease [Max] | 2450 rpm |
| Weight | 1.65 LB |
| EAN or UPC | 4549557062919 |
