IKO International Inc.
NBX3530Z
NBX Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #102029396
- 35 mm Inside Diameter
- 47 mm Outside Diameter
- High Carbon Chrome Steel Material
| Series | NBX |
| I.D. | 35 mm |
| Flange Thickness | 12 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 7000 rpm |
| Basic Static Load Rating (Radial) | 46200 N |
| Retainer Material | Steel |
| Seal Type | Dust Cover |
| O.D. | 47 mm |
| Rolling Element Material | SUJ2 |
| Flange O.D. | 52 mm |
| Lubrication Hole | Oil Hole and Oil Groove |
| Basic Dynamic Load Rating (Axial) | 29100 N |
| Material | High Carbon Chrome Steel |
| Basic Static Load Rating (Axial) | 91100 N |
| Relubricatable | Yes |
| Basic Dynamic Load Rating (Radial) | 26900 N |
| Operating in Grease [Max] | 1750 rpm |
| Overall Width | 30 mm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.424 LB |
| EAN or UPC | 4549557046087 |
