- 72 mm Outer Diameter
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| I.D. | 60 mm |
| O.D. | 72 mm |
| Weight | 0.027 LB |
| EAN or UPC | 4549557047978 |
| Material | Sheet Metal Ring And Special Synthetic Rubber |
| Type | Seals For Needle Roller Bearings |
| I.D. | 60 mm |
| O.D. | 72 mm |
| Weight | 0.027 LB |
| EAN or UPC | 4549557047978 |