IKO International Inc.
RNA4911
RNA49 Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101726534
- 63 mm Inside Diameter
- 80 mm Outside Diameter
- High Carbon Chrome Steel Material
| Lubrication Hole | Oil Hole |
| Temperature Range [Min] | -4 °F |
| Retainer Type | Steel |
| O.D. | 80 mm |
| Temperature Range [Max] | 248 °F |
| Bore Size (ID) - mm | 63 mm |
| Static Load Rating | 97200 N |
| Operating Temperature [Max] | 248 °F |
| Dynamic Load Rating | 57600 N |
| Retainer Material | Steel |
| Outer Diameter (mm) | 80 mm |
| I.D. | 63 mm |
| Operating Temperature [Min] | -4 °F |
| Row Type | Single |
| No. of Rows | Single |
| Limiting Speed - Grease | 3900 rpm |
| Limiting Speed - Oil | 6500 rpm |
| Overall Width | 25 mm |
| Closure (Seal) Type | N/A |
| Material | High Carbon Chrome Steel |
| Precision Class | JIS, Class 0 |
| Rolling Element Material | SUJ2 |
| Load Rating UOM | N |
| Roller Type | Roller |
| Series | RNA49 |
| Operating in Grease [Max] | 3900 rpm |
| Operating in Oil [Max] | 6500 rpm |
| Relubricatable | Yes |
| Bearing Type | Needle Roller |
| Overall Width (mm) | 25 mm |
| Weight | 0.583 LB |
| EAN or UPC | 4549557050633 |
