IKO International Inc.
RNA496
ISO STANDARD - SERIES 49 - WITHOUT INNER RING MACHINED NEEDLE ROLLER BEARINGS
Item #105166812
- 8 mm Inside Diameter
- 15 mm Outside Diameter
- High Carbon Chrome Steel Material
| Rolling Element Material | SUJ2 |
| Retainer Material | Steel |
| Operating Temperature [Max] | 248 °F |
| Retainer Type | Steel |
| Operating Temperature [Min] | -4 °F |
| No. of Rows | Single |
| Load Rating UOM | N |
| Material | High Carbon Chrome Steel |
| Closure (Seal) Type | N/A |
| Row Type | Single |
| Operating in Oil [Max] | 50000 rpm |
| Roller Type | Roller |
| Series | RNA49 |
| Precision Class | JIS, Class 0 |
| Operating in Grease [Max] | 30000 rpm |
| Limiting Speed - Oil | 50000 rpm |
| Bore Size (ID) - mm | 8 mm |
| Static Load Rating | 3420 N |
| I.D. | 8 mm |
| Dynamic Load Rating | 3960 N |
| Temperature Range [Max] | 248 °F |
| Outer Diameter (mm) | 15 mm |
| Overall Width | 10 mm |
| O.D. | 15 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 30000 rpm |
| Relubricatable | Yes |
| Lubrication Hole | Oil Hole |
| Overall Width (mm) | 10 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.016 LB |
| EAN or UPC | 4549557050244 |
