- 24 Nominal Size
- 3.94 in Length
| Length | 3.94 in, 100 mm |
| Dynamic Load Rating | 85700 N |
| Nominal Size | 24 |
| Type | Roller Way |
| Height | 1 1/8 in, 28.575 mm |
| Width | 1 1/2 in, 38.1 mm |
| Weight | 0.0 KG |
| Length | 3.94 in, 100 mm |
| Dynamic Load Rating | 85700 N |
| Nominal Size | 24 |
| Type | Roller Way |
| Height | 1 1/8 in, 28.575 mm |
| Width | 1 1/2 in, 38.1 mm |
| Weight | 0.0 KG |