IKO International Inc.
TLA2820Z
TLA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101953499
- 28 mm Inside Diameter
- 35 mm Outside Diameter
- Chromium Molybdenum Steel Material
| Limiting Speed - Oil | 13000 rpm |
| Limiting Speed - Grease | 7800 rpm |
| Operating Temperature [Max] | 248 °F |
| I.D. | 28 mm |
| Operating RPM (Oil) [Max] | 13000 rpm |
| Series | TLA |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Overall Width | 20 mm |
| Roller Type | Roller |
| O.D. | 35 mm |
| Duty | Normal-Duty |
| Roller Material | SUJ2 |
| No. of Rows | Single |
| Precision Class | JIS, Class 0 |
| Duty Type | Normal |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 18300 N |
| Material | Chromium Molybdenum Steel |
| Temperature Range [Min] | -4 °F |
| Operating in Grease [Max] | 7800 rpm |
| Operating RPM (Grease) [Max] | 7800 rpm |
| Operating Temperature [Min] | -4 °F |
| Operating in Oil [Max] | 13000 rpm |
| Row Type | Single |
| Rolling Element Material | SUJ2 |
| Static Load Rating | 33600 N |
| Weight | 0.08 LB |
| EAN or UPC | 4549557057434 |
