- 3/4 in Drive Size
- 1100 ft-lb Maximum Reverse Torque
- 5500 rpm Free Speed
description
- The 1720 Series Impact Wrench features a jumbo hammer impact mechanism with an optimized power-to-weight ratio. Paired with its steel hammer case and metal housing, this tool is ready for even the toughest jobs.
features
- Different Trigger Styles Available: Featuring both trigger and butterfly actuation, this tool is ready for anything.
- Durability: Ingersoll Rand has built the 1720 Series Impact Wrench to last. Even through frequent dropping and harsh environments, this tool is reliable from its first use to its last.
| Actuation | Trigger |
| Reverse Torque [Max] | 1100 ft-lb, 1491 nm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Length | 7 5/8 in |
| Handle Type | Pistol Grip |
| Air Inlet Type | NPT |
| Exhaust Location | Bottom |
| Type | Full-Size |
| Air Consumption @ Load | 40 cfm, 1132 I/min |
| Air Consumption [Max] | 40 ft3/min |
| Duty Rating | Heavy Duty |
| Power Source | Air Powered |
| Motor | Equal Forward & Reverse Power |
| Free Speed | 5500 rpm |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 5500 rpm |
| Drive Type | Square |
| Retainer Type | Thru-hole |
| Hose Size | 0.5 in |
| Torque Range | 200 to 600 ft lb |
| Pressure [Max] | 6.2 Bar |
| Air Pressure | 90 psi |
| Warranty | 1 Year |
| Blows/Impacts Per Minute | 1000 blows/min |
| Free Speed [Max] | 5500 rpm |
| Inlet Size | 1/4 in NPT |
| No. of Power Settings | 1 |
| Series | 1720 Series Impact Wrench |
| Drive Size | 3/4 in |
| Bolt Dia. [Max] | 1 in |
| Hose Size [Min] | 1/2 in |
| Air Inlet | 3/8 in |
| Housing Material | Aluminum |
| Weight | 14.2 LB |
| EAN or UPC | 663023009988 |

