- 1/2 in Drive Size
- 600 ft-lb Maximum Reverse Torque
- 8000 rpm Free Speed
description
- The 231HA Series is the ideal impact wrench for any job you take it to, from facility maintenance and industrial work to vehicle repair and tire work. Tough and durable with a powerful vane motor, this impact wrench won’t let you down.
features
- Durability: This impact wrench is tough enough to handle harsh environments, repeated drops and run-ins with any number of chemicals.
- Reliability: The 231HA Series impact wrench provides long-lasting power and reliability. For as long as you have it, it’ll work just like it did on day one.
| Bolt Dia. [Max] | 9/16 in |
| Air Consumption [Average] | 4.2 cfm, 119 I/min |
| Pressure [Max] | 6.2 Bar |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Power Source | Air Powered |
| Air Inlet | 1/4 in |
| Series | 231 Series Impact Wrench |
| Drive Type | Square |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Retainer Type | Friction Ring |
| No. of Power Settings | 6 |
| Free Speed | 8000 rpm |
| Duty Rating | Super Duty |
| Hose Size [Min] | 3/8 in |
| Actuation | Trigger |
| Type | Full-Size |
| Drive Size | 1/2 in |
| Motor | Reverse Bias |
| Housing Material | Aluminum |
| Air Pressure | 90 psi |
| Handle Type | Pistol Grip |
| Reverse Torque [Max] | 600 ft-lb, 813 nm |
| Exhaust Location | Bottom |
| Air Consumption @ Load | 22 cfm, 623 I/min |
| Handle Material | Aluminum |
| Weight | 7.9 LB |
| EAN or UPC | 663023016337 |

