This powerful and innovative 1-1/2” square drive Impact Wrench delivers durability at an unmatched economic value. The 2955 Series delivers a competition leading 4,500 ft-lb of Max Reverse torque powered by Ingersoll Rand’s finely tuned cold forged twin-hammer impact mechanism. The innovative auxiliary handle allows the tool to be configured for the operator or application. The handle is fully adjustable to any orientation around the hammer case body allowing the tool to reach into confined bolt locations or fit to the most user-friendly position, reducing operator fatigue. Cold forged twin hammers, steel endplates and steel housing deliver unmatched durability in the most rugged applications. The 2955 Series is engineered with Ingersoll Rand’s legendary impact mechanism that makes maintenance simple for long life and low total cost of ownership. The 2955 Series is proudly assembled in our Southern Pines, NC facility with domestic and globally sourced components ensuring quality and fast, dependable delivery.
features
4,500 Ft-lbs of torque for tough applications, neutral bias air motor
360 Degree side-handle for added versatility when working on pipe flange applications
Steel hammer case housing and handle provides durable design for industrial environments
Cold Forged Twin Hammer mechanism
Steel Endplates provide wear resistance
6-vane motor with optimized air flow
Assembled in the USA of domestic and global components ensures quality, and fast delivery
Motor
Equal Forward & Reverse Power
Drive Size
1 1/2 in
Bolt Dia. [Max]
1 1/2 in
Air Inlet Type
NPT
Actuation
Inside Trigger
Type
Full-Size
Reverse Torque [Max]
4500 ft-lb, 6101 nm
Housing Material
Aluminum
No. of Power Settings
1
Retainer Type
Friction Ring and Thru-hole
Warranty
1 Year
Exhaust Location
Bottom
Air Inlet
1/2 in
Pressure [Max]
6.2 Bar
Drive Type
Square
Air Consumption @ Load
95 cfm, 2690 I/min
Power Source
Air Powered
Air Pressure
90 psi
Duty Rating
Heavy Duty
Hose Size [Min]
3/4 in
Series
2955 Series Impact Wrench
Handle Type
D-Handle
Handle Material
Aluminum
Free Speed
3300 rpm
Weight
0.0 LB
EAN or UPC
663023166872
We're here for you
with Service Centers across the country - We have your back