- 8 cfm Average Air Consumption
- 2500 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- From a range of jobs to a range of surfaces, the air angle polisher and buffer will see you through any application.
features
- Ease of Use: With variable speed options, you can adjust your tool for your applications as needed.
- Reach: This buffer is designed to be able to reach deep, hard to reach spaces.
- Performance- Equipped with a heavy duty motor that is ready to handle tough jobs, you’ll perform well any time you use it.
| Duty Rating | Maintenance Duty |
| Air Inlet Type | NPT |
| Series | Pneumatic Sanders, Buffers and Polishers |
| Power Source | Air Powered |
| Spindle Size | 5/8 in - 11 Thread |
| Air Inlet | 1/4 in |
| Housing Material | Aluminum |
| Handle Type | Right Angle |
| Standard | CE, EAC |
| Air Pressure | 90 psi |
| Air Consumption [Average] | 8 cfm, 226 I/min |
| Pad Diameter | 7 in |
| Warranty | 1 Year |
| Hose Size [Min] | 3/8 in |
| Free Speed | 2500 rpm |
| Weight | 5.35 LB |
| EAN or UPC | 663023019857 |

