Skip to content Skip to navigation menu
Chrome Moly Steel 9.5 in Groove Diagonal Plier

755608X

Chrome Moly Steel 9.5 in Groove Diagonal Plier
Item #121035080
  • 9.5 in Overall Length
Chrome Moly Steel 9.5 in Groove Diagonal Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.5 in Overall Length

description

  • Ingersoll Rand® groove joint pliers are made from forged Chrome Moly (CrMo) steel that's fully polished and coated for durability and corrosion resistance. Each tool features a textured double-injection grip for all-day comfort and control on the job. All plier jaws are precision machined for precise fit and cutting edges are induction hardened to stay sharper longer.

features

  • OVERALL LENGTH: 9-1/2 Inches
  • FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion, Precision Machined Jaws for Precise Fit, Induction Hardened Cutting Edges that Stay Sharp Longer
  • ERGONOMIC: Textured Double-Injection Grip for Added Comfort
  • QUALITY BUILT: Meets or Exceeds ANSI Standards
  • AVAILABLE IN: 9-1/2 inch and 12 inch Lengths
Housing Material Chrome Moly Steel
Standard Meets ANSI Standards
Overall Length 9.5 in
Weight 0.79 LB
EAN or UPC 28907555423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison