- 3/8 in Drive Size
description
- The Ingersoll Rand® 3/8 inch drive micrometer torque wrench exceeds industry standards with +/- 4% accuracy. The easy-read laser-etched dual torque scale and spring-loaded locking collar ensure quick and accurate torque setting. A heavy-duty over-sized knurled aluminum handle provides comfort and control. The reversible ratchet head and wrench shaft are finished in satin chrome for good looks and long life. This precision instrument comes complete with a heavy-duty storage case.
features
- EASY TO READ: With Easy-Read Etched Dual Torque Scaleds in Foot Pounds and Newton Meters
- FINISHED: Spring-Loaded Lock Release Collar for Fast Torque Changes
- Reversible Ratchet Head
- Over-sized Knurled Aluminum Handle for Comfort and Control
- INCLUDES: Heavy Duty Storage Case
- TORQUE WRANGE: 10.2-50.8 Nm (7-35 FtLbs)
- QUALITY: Exceeds Industry Standards for Accuracy
| Drive Size | 3/8 in |
| Power Source | Hand Tool |
| Standard | Exceeds Industry Standards with +/- 4% Accuracy |
| Weight | 3.65 LB |
| EAN or UPC | 28907553078 |

