- 60000 rpm Free Speed
- 1/4 in Air Inlet
- NPT Air Inlet Type
- Steel Housing Material
description
- A durable metal housing and powerful vane motor give the Ingersoll Rand Pencil Grinders the ability to succeed in a variety of projects, from general repair work to precision aerospace projects. Slide throttle and twist throttle actuation bring added flexibility to any job.
features
- Comfort: Lightweight and easy to handle, this tool’s ease of use makes longer jobs easier.
- Access: True to its name, this pencil-thin grinder can reach the tightest of spaces, leaving no work left undone.
- Versatility: With front and rear options, this pencil grinder’s exhaust can be adjusted in the direction of your choice.
| Air Pressure | 90 psi |
| Exhaust Location | Front |
| Duty Rating | Heavy Duty |
| Standard | 2006/42/Ec, En ISO 28927-12, En ISO 15744 |
| Housing Material | Steel |
| Actuation | Slide/Zoom |
| Air Inlet | 1/4 in |
| Series | Pencil Grinders |
| Free Speed | 60000 rpm |
| Wheel Type | Burr |
| Handle Type | Straight |
| Wheel Diameter | 1/4 in |
| Air Consumption [Average] | 6 cfm, 2.8 I/min |
| Air Consumption @ Load | 6 cfm, 170 I/min |
| Power Source | Air Powered |
| Hose Size [Min] | 3/16 in |
| Bearing Type | Ball Bearing |
| Collet Size | 1/8 in |
| Warranty | 1 Year |
| Air Inlet Type | NPT |
| Weight | 5.49 LB |
| EAN or UPC | 663024000083 |

