- Pneumatic Drill
- 25 hp
- 1/8" NPT Inlet Size
- 1/4" Hose Size
- 2700 rpm Max Free Speed
features
- Dead stop" and "dwell" control offer repeatable depth accuracy within 0.001
- Heavy-duty cast iron housing for rigid mounting
- Constant tool length, regardless of spindle speed, allows speed change without repositioning the tool
- Both coarse and fine stroke length adjustments enables quick, accurate setups
- Control module ia s complete, replaceable unit and can be easily removed without tool disassembly
- Modular motor and gearing units enable fast, easy speed changes and servicing
- Single exterior lubrication point for entire gear train simplifies preventative maintenance
- Muffled exhaust for a more comfortable work environment
- Exhaust may be piped away
| Chuck Size | 1/4 in |
| Noise Level | 77 dBA |
| Manufacturer Name | Ingersoll-Rand |
| Air Consumption @ Load | 1.5 ft3/min |
| Hose Size | 0.25 in |
| Free Speed [Max] | 2700 rpm |
| NPTF Size | 1/8 in |
| Chuck Capacity | 1/4 in |
| Chuck Type | Keyed |
| Inlet Size | 1/8 in NPT |
| Weight | 8.0 LB |

