- 20V Cordless Tire Buffer, 7/16" Hex Quick Change, 3000 RPM
description
- Pneumatic has met its match. Introducing the world’s first 20V tire buffer – the G4911 Cordless Tire Buffer from Ingersoll Rand®. Capable of 45 repairs on a single 2.5Ah battery, the G4911 makes tire repair easy – whether it’s quick work on passenger vehicles or tackling tough repairs on heavy equipment. The patent-pending compact IQV20™ cordless design with angled battery interface provides greater tool accessibility inside small tires without the maneuverability restrictions of an air hose. The G4911 is up to 25% quieter with 50% less vibration than competitive air tools, greatly reducing shop noise and operator discomfort. A low-profile lever throttle fully recesses into the slim handle for maximum comfort and control while creating the repair surface. Prevent expensive repair mistakes with a dedicated two speed selector for reaming and buffing that controls max RPM, in alignment with U.S. Tire Manufacturers repair guidelines. Unleash your productivity with a tool that lets you ditch the air hose.
applications
- The G4911 is designed for drilling/reaming punctures and buffing tire surfaces for internal patchwork.
features
- Accessibility: The compact IQV20™ cordless design with angled battery interface is patent-pending to create a shorter effective tool length than the leading cordless competitor, providing greater tool accessibility inside small tires for frustration-free maneuverability.
- Ergonomics: Eliminate noisy and cumbersome air tools. The G4911 is up to 25% quieter with 50% less vibration than competitive air tools, greatly reducing shop noise and operator discomfort. A low-profile lever throttle fully recesses into the slim handle for maximum control while creating the repair surface.
- Visibility: LED light helps reduce shadows so you can see your work area clearly.
- Dual Speed Selector: 1,000 RPM for reaming 3,000 RPM for buffing.
- Safety: Eliminate the risk of workplace hazards like air hose trips and tool oil contamination of adhesive patch area.
- Compatibility: Compatible with all Ingersoll Rand IQV20 Batteries.
- Includes: Bare tool only
- batteries and charger sold separately or with the G4911-K1 Kit"
includes
- Bare tool only
- batteries and charger sold separately or with other kits.
| Weight | 3.0 LB |
| EAN or UPC | 663023175348 |

