- 1/2 in Drive Size
- 0 to 2100 rpm Free Speed
- Cordless
description
- The Ingersoll Rand W5153P impact wrench enhances the features you demanded: increased durability with stronger internal parts, and increased access with its tapered front end. This next generation compact impact wrench packs 365 ft.-lbs. of MAX torque in a cordless compact unit that weighs only 5.3 lbs. (with a BL2022 battery). Tested by real technicians, ready to tackle real work.
features
- Power: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft.-lbs. of nut busting torque and 365 ft.-lbs. of MAX torque at 5.3 lbs (with BL2022 battery). The all-metal drive train and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool.
- CONTROL: With 4 power modes (MAX Power, Half Power, Wrench Tight, and Hand Tight), you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there’s no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool.
- DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5153P is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQV® spark-free brushless technology and sealed, enhanced, lubricated reinforced bushing provide a longer-life motor you can rely on.
- ACCESS: Thanks to its 6.5” tip-to-tail compact ergonomic design and lightweight build, the W5133P can easily access tight spaces, giving you access no matter where your work may be hiding. A built-in 360 degree COB LED light casts a wide beam to give you excellent visibility with no shadows.
- Tapered hammer case / Front End
- Shadowless LED light ring with task light mode and 4 dimmable settings
- Compatible with IQV® 20 Series Battery System
- Pin anvil ensures positive socket retention
- Kit includes 1/2" Cordless Impact Wrench, (2) BL2022 5.0Ah batteries, BC1121 charger, bag
| Bolt Dia. [Max] | 1/2 in |
| Brushless Motor | Yes |
| Tool Type | Mid-Torque |
| Drive Type | Square |
| Free Speed | 0 to 2100 rpm |
| Head Width | 2.3 in |
| No. Of Batteries Required | 1 |
| Power Source | Battery |
| Warranty | 3 Years |
| Breakaway Torque | 550 ft-lb, 746 nm |
| Retainer Type | Pin Detent |
| Blows/Minute | 3300 bpm |
| Handle Type | Pistol Grip |
| Series | W5100 Series Impact Wrenches |
| Actuation | Trigger |
| Built-in Light | Yes |
| Duty Rating | Industrial Duty |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Side to Center | 1.15 in |
| Reverse Torque [Max] | 365 ft-lb, 495 nm |
| Drive Size | 1/2 in |
| Standard | UL Listed, CSA Certified |
| Cordless | Yes |
| Weight | 11.67 LB |
| EAN or UPC | 663024013960 |

