The W7252 is the most powerful ½” cordless impact wrench in its class. Delivering 1500 ft-lbs of nut-busting torque and utilizing the IQV® Intelligent Control System, the W7252 can go from MAX torque to “hand tight” in no time.
features
POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio.
CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there’s no need to switch tools.
DURABLE: Patented steel reinforced frame and impact-and-chemical resistant housing protects the W7252 from every day abuse. The IQV® brushless motor delivers more power and efficiency than a brushed motor, providing longer tool life.
ACCESS: 8.1” short tip-to-tail design and 360⁰ shadowless task light provides increased visibility and access.
Tuned impact mechanism with 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque
Robust and durable all-metal drivetrain and hammer mechanism optimized for maximum power and efficiency
Variable-speed switch (half and full power only) with electronic brake provides maximum control of the tool and increases safety—release trigger, drive stops spinning
4 dimmable settings on the shadowless 360º LED light ring
Tough composite housing and patented steel-reinforced frame protects against aggressive fluids, chemicals and repeated drops
Ideally used for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
Weighs only 7.6 lbs (with BL2022 battery)
Bolt Dia. [Max]
3/4 in
Retainer Type
Friction Ring
Standard
UL Listed, CSA Certified
Power Source
Battery
Side to Center
1.35 in
Brushless Motor
Yes
Cordless
Yes
Reverse Torque [Max]
1000 ft-lb, 1356 nm
Head Width
2.7 in
No. Of Batteries Required
1
Free Speed
0 to 1900 rpm
Blows/Minute
2450 bpm
Duty Rating
General Duty
Tool Type
High-Torque
Drive Size
1/2 in
Built-in Light
Yes
Handle Type
Pistol Grip
Housing Material
Composite Housing and Steel Reinforced Frame
Actuation
Trigger
Breakaway Torque
1500 ft-lb, 2034 nm
Drive Type
Square
Series
W7200 Series 1/2" Impact Wrench
Warranty
3 Years
Weight
7.9 LB
EAN or UPC
663024014011
We're here for you
with Service Centers across the country - We have your back