Skip to content Skip to navigation menu
Intertape Polymer Group84581

84581

AC47 RED 48MMX54.8M IPG-IPG 24; CLOTH/DUCT TAPE; AC47 12 Mil Premium Grade Duct Tape
Item #105529576
  • 1/2 in Socket Drive Size
  • 6 Points
  • 3.071 in Overall Length
Intertape Polymer Group84581
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 6 Points
  • 3.071 in Overall Length

features

  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
  • Off-corner loading design reduces fastener rounding
  • Black oxide finish to resist corrosion
  • High-visibility laser-etched markings provide quick size identification
  • Secondary hard stamped size markings
  • Meets or exceeds ASME specifications
Bolt Clearance 0.629 in
Overall Length 3.071 in
Length 54.800 m
Wrench End 1.260 in
Drive End 1.260 in
Wrench Depth 0.499 in
Inch/Metric Metric
Width 48.000 mm
No. of Points 6
Socket Drive Size 1/2 in
Length Type Deep
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison