The GEARWRENCH QuadBox™ double box ratcheting wrenches give you 4 sizes on 1 wrench, reducing your tool count and making more space in your tool box. Each box end has two usable sizes, one on either side, and levers on either end to swap the wrench's ratcheting direction without removing the wrench. The ratcheting box end is designed to need as little as 5° of swing arc to move fasteners, versus 30° for standard wrenches. These wrenches are also made from a strong alloy steel with a bright, full polish chrome finish. Each ratcheting box end features an off-corner loading design for a better grip on the fastener and reduced fastener rounding. The 0° offset on both ends of the wrench provides greater access to fasteners in the tightest spaces.
features
QuadBox™ design saves weight in your toolbox by combining 4 sizes on one wrench
72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
Off-corner loading design on box end provides better grip and reduces fastener rounding
Flush mounted reversing levers allow you to change direction without removing the wrench
Manufactured from alloy steel for better strength and longer tool life
Bright, full polish chrome finish easily wipes clean and resists corrosion
Overall Length
11.42 in
Material
Alloy Steel
No. of Points
12
Length
54.800 m
Width
24.000 mm
Inch/Metric
Metric
Finish
Full Polish Chrome
Opening Two
22 mm x 24 mm
Weight
0.555 LB
We're here for you
with Service Centers across the country - We have your back