Skip to content Skip to navigation menu
Intertape Polymer Group86073

86073

BT100-40 30X10YD PLAN-IPG 1; STENCIL; BT100 PMB Blast Impact Tape
Item #105505294
  • 1/2 in Socket Drive Size
  • 19 mm/3/4 in Socket Size
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 3.23 in Overall Length
Intertape Polymer Group86073
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 19 mm/3/4 in Socket Size
  • Chrome Molybdenum Alloy (Cr-Mo) Material
  • 3.23 in Overall Length

description

  • Bolt Biter™ is the revolutionary new extraction socket system from GEARWRENCH. We talked with auto mechanics and industrial techs to learn what they hated about existing extraction sockets. Bolt Biter redefines extraction and solves all of their frustrations.

features

  • Bi-directional design for removing or tightening damaged fasteners
  • Tapered entry enables socket to easily seat on a damaged fastener
  • Dual sized sockets designed to work with both SAE and metric fasteners
  • Square drive with hex base for use with impact gun, ratchet, wrench, or pliers
  • Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and long lasting durability
  • High-visibility laser etched markings provide quick size identification
  • Black oxide finish to resist corrosion
  • Up to 10x longer impact life vs. other impact extraction sockets
  • Up to 5x greater torque output vs. other impact extraction sockets
  • Minus-size sockets fit a wider range of damaged fasteners
Socket Drive Size 1/2 in
Magnetic No
Tip Type Extraction
Finish Black Oxide
Drive End 1.26 in
Socket Size 19 mm, 3/4 in
Material Chrome Molybdenum Alloy (Cr-Mo)
Length Type Deep
Length to Shoulder 0.52 in
Overall Length 3.23 in
Weight 22.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison