Skip to content Skip to navigation menu
Step Bit

10235

Step Bit
Item #101368429
  • Step Bit
Step Bit
    Shipment Options
  • Step Bit

description

  • The IRWIN UNIBIT High-Speed Steel Fractional Self-Starting Step Drill #5, 1/4" - 1-3/8", is ideal for drilling clean, smooth holes in mild steel, copper, bass, aluminum, plexiglass, wood, and laminate. Crafted of high-speed steel, it has a SpeedPoint tip that guarantees fast starts and a single-flute cutting edge for drilling true, round holes with a precise step control for multiple sizes. Hole sizes are permanently laser-etched on the inside of the flute and will not wear away for easy identification throughout the life of the bit. The bit features a quick change hex shank that secures easily in the drill chuck.

features

  • Ideal for drilling holes in mild steel, copper, brass, aluminum, plexiglass, wood, and laminate
  • Hex shank prevents slipping in drill chuck
  • Also available with (TiN) coating for longer life
  • Hex shank prevents slipping in drill chuck
  • Crafted of durable high-speed steel
Brand Name IRWIN INDUSTRIAL TOOL CO.
Weight 0.42 LB
EAN or UPC 38548101057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison