Skip to content Skip to navigation menu
Irwin Industrial Tools11135ZR

11135ZR

35 PC. SCREW EXTRACTOR/DRILL SET
Item #111042138
  • Spiral Screw
Irwin Industrial Tools11135ZR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spiral Screw

description

  • Designed to remove broken studs, bolts, socket screws, and fittings, the IRWIN HANSON Screw Extractor and Drill Bit Set, 35 Piece, features an aggressive left hand design for extra gripping power. Easy out style spiral flutes embed themselves deeper into the metal as the tool is turned so grip increases as resistance increases. This handy set includes EX-1, EX-2, EX-3, EX-4, EX-5, EX-6, multi-spline extractors in sizes: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16, 15/32, 1/2"
  • and drill bits in sizes: 5/64", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 19/64", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", and a plastic case.

features

  • Removes broken studs, bolts, socket screws, and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor sizes and recommended drill bit sizes etched on each tool
  • Set includes 35 of the most commonly used extractors and drill bits and plastic case
Drive Size 1/2 in and 5/8 in for Multi-Spline
Drive Type Hex for Multi-Spline, Tap Wrench for Spiral Screw
Weight 3.7 LB
EAN or UPC 24721111357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison