Irwin Industrial Tools
1212040DGHS
PENDING RECODE TO LENX_1212040DGHS, MTRL - 111215336
Item #114538888
- 1 1/8 in Diameter Diamond Material
features
- Brazed diamond edge for more holes in tile and stone
- Robust design for greater durability in tough applications
- Cuts holes in less time than carbide grit or carbide tipped hole saws
- Round holes make removing plugs faster and easier
- USES A STANDARD ARBOR OR SNAP-BACK ARBOR
| Material | Diamond |
| Pipe Entrance | 2 in, 51 mm |
| Weight | 0.39 LB |
| EAN or UPC | 82472121209 |
