Skip to content Skip to navigation menu
6 1/2 in Dia Circular Saws

14020

6 1/2 in Dia Circular Saws
Item #111213975
  • Circular Saws
6 1/2 in Dia Circular Saws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saws

features

  • Ultra thin kerf for more cuts per charge
  • Face ground carbide teeth for fast, clean cuts
  • Aggressive hook angle for fast cuts
  • Construction carbide teeth for longer life
Grind ATB
Kerf 0.063 in
Hook Angle 23 Deg
Arbor Size 5/8 in
Weight 0.405 LB
EAN or UPC 24721140203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison